Beli vacuum generator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. EXAIR Vacuum Generator (Vakum Generator)
    Mulai

    Rp5.999.900

    EXAIR Vacuum Generator (Vakum Generator)
    Deskripsi:
    These vacuum generators have adjustable vacuum flow. They are compact, lightweight devices that thread directly into the air supply line. They can be adjusted manually at the point of use to quickly increase or decrease the vacuum flow for the application.
    atribut:
    • UNSPSC: 41103306
    • Maximum Operating Temperature (°F): 250
    • Maximum Supply Pressure (psi): 250
    • Pressure Port Gender: Female
    • Pressure Port Type: NPT
    • Vacuum Port Gender: Female
    • Vacuum Port Type: NPT
    • Valve Type: Rotary
  2. CONVUM Generator Vakum
    Mulai

    Rp669.900

    CONVUM Generator Vakum
    Deskripsi:
    -Equipped with a push-in joint.-A compact body and silencer integrated type.
  3. SMC Vacuum Generator (Vakum Generator)
    Mulai

    Rp479.900

    SMC Vacuum Generator (Vakum Generator)
    Deskripsi:
    Box-type vacuum generators are similar to body-ported and T-design generators but include a box-like silencer to reduce noise. They are used in material handling applications that require quieter operation.
  4. FESTO Vacuum Generator VABF Series
    Mulai

    Rp27.999.900

    FESTO Vacuum Generator VABF Series
    atribut:
    • Mounting Position: Any
    • Measuring Principle: Piezoresistive
    • Valve Function: 5/3, pressurized
    • Reverse Polarity Protection: for all Electrical Connections
    • Measured Variable: Relative Pressure
    • Muffler Construction Type: Open
  5. PISCO Vacuum Regulator Push (Regulator Tekanan Vakum)
    Mulai

    Rp1.399.900

    PISCO Vacuum Regulator Push (Regulator Tekanan Vakum)
    Deskripsi:
    In addition to controlling the source pressure, it is also possible to control the terminal part. Easy operation with push-lock knob. Up to 50% lighter than conventional products. The standard product is equivalent to S3 specifications. (Metal material mainly composed of copper is not used in the flow path. The rubber material is HNBR, which has excellent ozone resistance. Gauges and sensors are excluded for S3 specifications or equivalent.) Joints on the primary and secondary sides rotate independently. and the piping direction is free. Ideal for controlling the original pressure of the vacuum source. End control is also possible.Placed between a vacuum switching valve and a vacuum pad, etc., to control the pressure at the end.*When applying positive pressure to the regulator, do not use a Φ30mm negative pressure gauge or a digital pressure gauge. *When applying positive pressure within the operating pressure range, use a dual-screen digital display with pressure sensor. Application of excessive positive pressure may damage the equipment. *When using, carefully read the instruction manual of the vacuum source to be connected, and conduct sufficient tests before operation.
    atribut:
    • Maximum Suction Flow (L/minute): 30
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable fluid: Air
  6. SMC Vacuum Ejector
    Mulai

    Rp429.900

  7. EXAIR Alumunium Super Air Amplifier Only
    Mulai

    Rp3.199.900

    EXAIR Alumunium Super Air Amplifier Only
    Deskripsi:
    Super Air Amplifiers pull in large volumes of surrounding air using a small amount of compressed air to produce high volume, high velocity outlet flows through a fixed air gap. Utilizing the Coanda effect, a basic principle of fluidics, Air Amplifiers become a simple, low cost way to circulate air, move smoke, fumes and light materials. They are also effective as a blower to cool, clean and dry parts or processes and in workstation dust collection applications. Quiet, efficient Super Air Amplifiers will create output flows up to 25 times their consumption rate. Both the vacuum and discharge ends of the Air Amplifier can be ducted, making them ideal for drawing fresh air from another location, or moving smoke and fumes away.
    atribut:
    • Material: Aluminium
  8. EXAIR Heavy Duty Line Vac (Selang Exhaust)
    Mulai

    Rp12.999.900

    EXAIR Heavy Duty Line Vac (Selang Exhaust)
    Deskripsi:
    The Heavy Duty Line Vac is EXAIR's most powerful conveyor. The appearance is similar to the standard Line Vac but performance has been boosted dramatically. The Heavy Duty Line Vac has been engineered to convey materials over longer vertical and horizontal distances and/or convey abrasive materials. The hardened alloy construction helps prevent premature wear that could occur with ordinary aluminum or stainless steel Line Vacs. Available from 3/4inch through 3inch.
  9. OMRON Compact Basic Switch V Heat Resistant (Saklar Mikro)
    Mulai

    Rp41.900

    OMRON Compact Basic Switch V Heat Resistant (Saklar Mikro)
    Deskripsi:
    Compact basic switch that thoroughly pursues reliability and safety It can be used for applications such as current interruption when opening and closing the door.
  10. OMRON Emc Others V-15-1A5-T BY OMI
    Mulai

    Rp70.900

    OMRON Emc Others V-15-1A5-T BY OMI
    atribut:
    • Family Type: VN
    • Product Code: V15M0064H
  11. EXAIR Atomizing Spray Nozzles
    Mulai

    Rp8.399.900

    EXAIR Atomizing Spray Nozzles
    atribut:
    • UNSPSC: 31211908
    • Fluid Delivery Speed: Low
    • Material: Stainless Steel
    • Maximum Working Pressure (psig): 250
    • Thread Size (FNPT): 1/4
  12. monotaro Filter + Regulator + Lubricator Unit (Unit FRL)
    Mulai

    Rp1.699.900

    monotaro Filter + Regulator + Lubricator Unit (Unit FRL)
    Deskripsi:
    It is convenient for draining compressed air from the compressor, adjusting flow rate and supplying oil. Since it is an auto drain type, draining work is unnecessary.
    atribut:
    • Operating Temperature Range (°C): 5-60
    • Accessories: Pressure gauge
    • Maximum Working Pressure (MPa): 1
    • Auto drain Specification: With auto drain
    • Body Material: Zinc alloy
    • Bowl material: Polycarbonate
    • Case: Polycarbonate case with case guard
    • Cover Material: Polyacetal
    • Fluid Used: air
    • Lid Material: Polyacetal
    • Lubricator Oil Storage Amount(mL): 125
    • Material (ball guard): Zinc alloy
    • Pressure Gauge: With pressure gauge
    • Pressure Gauge Port Size: 43838
    • Proof Pressure (MPa): 1.2
    • Recommended oil: ISO VG-32
    • Screw Type: PT
  13. EXAIR NEMA 12 Cabinet Cooler System
    Mulai

    Rp15.999.900

    EXAIR NEMA 12 Cabinet Cooler System
    Deskripsi:
    Dirt, dust and oil resistant NEMA 12 (IP54) continuous operation Cabinet Cooler® Systems are recommended when constant cooling and constant positive purge of electronic control panels are desireable. Systems for continuous operation include a Cabinet Cooler, cold air distribution kit and filter. Unlike an expensive, freon-based air conditioner, EXAIR Cabinet Coolers incorporate a vortex tube to produce cold air from compressed air - with no moving parts. The compact Cabinet Cooler can be installed in minutes through a standard electrical knockout and maintains the NEMA rating of the electronic enclosure. All Cabinet Coolers are UL Listed and CE Compliant.Item Included:NEMA 12 Cabinet Cooler 550 Btu/hr, cold air distribution kit, automatic drain filter separator and filter mounting bracket.
    atribut:
    • Material: Stainless Steel Vortex Tube - Aluminium Outer Components
  14. SMC Vacuum Regulator (Regulator Vakum)
    Mulai

    Rp3.399.900

    SMC Vacuum Regulator (Regulator Vakum)
    Deskripsi:
    These vacuum regulators maintain appropriate vacuum levels for lifting and manipulating workpieces in automatic assembly and material handling applications.
    atribut:
    • UNSPSC: 41112404
    • Includes: Bracket; Gauge
    • Manufacturer Part Number: IRV20-N09BG
    • Maximum Flow Rate (LPM): 240
    • Maximum Operating Temperature (°C): 60
    • Maximum Vacuum Pressure (kPa): -1.3
    • Minimum Operating Temperature (°C): 5
    • Minimum Vacuum Pressure (kPa): -100
    • Overall Depth (mm): 71
    • Overall Height (mm): 71
    • Overall Width (mm): 101
    • Series: IRV
    • Vacuum Inlet Size (inch): 5/16
    • Vacuum Inlet Type: Tube
  15. EXAIR 2-Outlet Power Supply
    Mulai

    Rp9.999.900

    EXAIR 2-Outlet Power Supply
    atribut:
    • Frequency (Hz): 50/60
    • Voltage (V): AC 115/230
Daftar Harga vacuum generator Terbaru November 2026
EXAIR Vacuum Generator (Vakum Generator)Rp5.999.900
CONVUM Generator VakumRp669.900
SMC Vacuum Generator (Vakum Generator)Rp479.900
FESTO Vacuum Generator VABF SeriesRp27.999.900
PISCO Vacuum Regulator Push (Regulator Tekanan Vakum)Rp1.399.900
SMC Vacuum EjectorRp429.900
EXAIR Alumunium Super Air Amplifier OnlyRp3.199.900
EXAIR Heavy Duty Line Vac (Selang Exhaust)Rp12.999.900
OMRON Compact Basic Switch V Heat Resistant (Saklar Mikro)Rp41.900
OMRON Emc Others V-15-1A5-T BY OMIRp70.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)